1-1/2 in. Electrogalvanized Steel Riser Clamp
1-1/2 in. Electrogalvanized Steel Riser Clamp
Frequently Purchased Together
Product Details
- Lack of loose hardware eliminates dropped or lost components, eliminating potential rework and speeding up installation
- Carriage bolts seat into clamp, eliminating the need for multiples tools when tightening
- One-piece hinge design comes out of the box ready to install
- Recommended for suspending vertical steel pipe risers
- In spaces where full-sized riser clamps do not fit, integrated score marks allow for easy removal of ears
- Retains listing when the ears are removed for close quarters, uniquely making the nVent CADDY EZ riser capable of a listing in both installations
- Multi-functional clamp can be installed in several approved orientations, simplifying material handling
- Installs up to 60% faster than standard riser clamps and 45% faster than the industry-leading first generation EZ riser
- Conforms with federal specification WW-H-171 (type 8), manufacturers standardization society (MSS) SP-58 (type 8)
- No need to stock and use separate part families for standard and close quarter clamps to offer a full range of listed parts, reducing inventory by 38%
Documents
Specifications
- Application:
- Residential
- Coating:
- Electrogalvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Diameter - Outside:
- 1-9/10 in
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 9-7/8 in
- MSS:
- MSS SP-58 Type 8
- Material:
- Steel
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- Width:
- 7/8 in
- Work Load Limit:
- 255 lb