1-1/4 in. 200 lb. Pre-Galvanized and nVent CADDY Armour Spring Steel and Steel Flange Clip and Strap Hanger
1-1/4 in. 200 lb. Pre-Galvanized and nVent CADDY Armour Spring Steel and Steel Flange Clip and Strap Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-measure length of strap, hammer clip on to flange, then trapeze pipe or duct
- Supports pipe or duct from flange with banding or strapping
Specifications
- Coating:
- Pre-Galvanized, nVent CADDY Armour
- FM Approved:
- No
- Material:
- Steel
- Product Type:
- Flange Clip, Strap Hanger
- UL Listed:
- No
- Width:
- 1-1/4 in
- Work Load Limit:
- 200 lb