1-1/4 in. Drop-In Surge Restraint Loop Hanger
1-1/4 in. Drop-In Surge Restraint Loop Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies with NFPA® 13 standard by restricting the upward surge movement of activated fire sprinkler systems
- Easily installs by hand before or after pipe is positioned in hanger
- Designed to work directly with the Drop-in Loop Hanger series
Specifications
- Coating:
- Electrogalvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 3-2/25 in
- Material:
- Steel
- UL Listed:
- Yes