1 in. 2765 lb. Steel Universal Sway Brace
1 in. 2765 lb. Steel Universal Sway Brace
Frequently Purchased Together
Product Details
- Unique slotted holes provide for easy slip-on installation eliminating loose hardware
- Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
- Use for both lateral and longitudinal sway brace applications
- Meets NFPA®-13 requirements for seismic sway bracing
- Works with 1" through 2" brace pipes to reduce inventory
Specifications
- Application:
- Schedule 10 Pipe, Schedule 40 Pipe
- Coating:
- Electrogalvanized
- End Connection 1:
- NPS
- End Connections:
- NPS
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Height:
- 5 in
- Material:
- Steel
- Product Type:
- Sway Brace
- UL Listed:
- Yes
- Width:
- 1-1/2 in
- Work Load Limit:
- 2765 lb