nVent CADDY

1/2 in. Surge Restraint Clip

Part #ESR6  |  Manufacturer Part #SR6

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accommodates multiple sizes of 115 standard duty loop hangers
  • Complies with NFPA® 13 standard by restricting the upward surge movement of activated fire sprinkler systems
  • Grips the loop hanger, not the nut, allowing fine tuning for height adjustment
  • Easily installs by hand before or after pipe is positioned in hanger

Specifications

Coating: nVent CADDY Armour

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 1-3/10 in

Material: Steel

UL Listed: Yes