12 x 3/8 in. Steel Threaded Rod
12 x 3/8 in. Steel Threaded Rod
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Electrogalvanized
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 12 in
- Material:
- Steel
- Rod Size (in):
- 3/8 in
- Work Load Limit:
- 600 lb