2 in. Copper Tube Clamp
2 in. Copper Tube Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers
- Retained bolt and built-in nut means there are less parts to handle or drop
Specifications
- Coating:
- Copper Electro Plated
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 2 in
- Material:
- Steel
- Work Load Limit:
- 350 lb