nVent CADDY

3-1/8 in. Snap On Caddy Guard for Metal Stud

Part #E304B2  |  Manufacturer Part #304B2

Length:

3-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Protects electrical and mechanical installation through studs
  • For wood and metal studs
  • Press-on installation
  • No tools required
  • Breakable tabs permit multiple plates to be ganged together
  • Holes on legs and surface of plate are provided to secure with nail or screw

Specifications

Coating: nVent CADDY Armour

Gauge: 16

Height: 3-1/8 in

Length: 3-1/8 in

Material: Steel

Width: 1-1/2 in