4 in. Plain Cast Iron Wide Flange Purlin Clamp
4 in. Plain Cast Iron Wide Flange Purlin Clamp
Frequently Purchased Together
Product Details
- Supports 45° flanges up to 2" long, and 90° flanges up to 1-1/2" high
- Conforms with Federal Specification WW-H-171 (type 23), Manufacturers Standardization Society ANSI®/MSS-SP-58 (type 23)
- Attaches to lower flange of metal beams or purlins
- Meets Federal Specification WW-H-171 (type 23)
Specifications
- ANSI:
- ANSI SP-58 Type 23
- Application:
- Electrical Fixtures, Fastening, Fire Sprinkler, HVAC, Low Voltage, Plumbing, Refrigeration
- Coating:
- Plain
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- MSS:
- MSS SP-58 Type 23
- Material:
- Cast Iron
- Product Type:
- Purlin Clamp
- Rod Size (in):
- 3/8 in
- Thickness:
- 1 in
- UL Listed:
- Yes
- Work Load Limit:
- 400 lb