4 in. 11 ga Electrogalvanized Steel Strut Pipe Clamp

You last purchased this on
 
nVent CADDY

RIGD 4 in. 11 ga Electrogalvanized Steel Strut Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

RIGD 4 in. 11 ga Electrogalvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #ERIGD0400EG
  • Item #1346694
  • Manufacturer Part #RIGD0400EG
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes thread impression and captured screw (1/2 in - 4 in pipe size)
  • Fits into open side of strut channel
  • One piece break apart strut clamp (1/2 in - 4 in pipe size)
  • Load capacity is 1000 lbs.
  • Conforms with manufacturers standardization society (MSS) SP-58 (type 59)
  • Requires Certification

Specifications

Application:
Strut Channel
Coating:
Electrogalvanized
Collection:
RIGD
Diameter - Outside:
4-1/2 in
Fits Pipe Size:
4 in
Gauge (metal):
11 ga
MSS:
MSS SP-58 Type 59
Material:
Steel
Product Type:
Strut Clamp
UL Listed:
Yes
Width:
1-1/4 in
Work Load Limit:
1000 lb