6 in. Split Plain Steel Pipe Clamp
6 in. Split Plain Steel Pipe Clamp
Frequently Purchased Together
Product Details
- Normally used in conjunction with a #40 eye rod or a #35 heavy duty eye nut
- Conforms with Federal Specification WW-H-171 (Type 4), Manufacturers Standardization Society (MSS) SP-58 (Type 4)
- Industrial pipe hanger for hot or cold service where no insulation is required
- Lever handle
- 59 in long hose
- Magnetite™ docking
- 7 1/4 in from deck to aerator
- Conforms with Federal Specification WW-H-171 (Type 4)
- 3/8 in compression fittings
- Finished hot/cold indicator
Specifications
- Application:
- Industrial Piping
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 6-5/8 in
- End Connection 1:
- Split
- End Connections:
- Split
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 11-5/8 in
- MSS:
- MSS SP-58 Type 4
- Material:
- Steel
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- Work Load Limit:
- 1615 lb