1/2 x 12 in. #300 Pre-galvanized Steel Retainer Strap
Caddy® 1/2 x 12 in. #300 Pre-galvanized Steel Retainer Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Retainer strap for beam clamps
Specifications
- Coating:
- Pre-Galvanized
- Collection:
- Caddy®
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Steel
- NSF Certified:
- No
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- Width:
- 15/16 in