Electrogalvanized Cast Iron Beam Clamp
Electrogalvanized Cast Iron Beam Clamp
Frequently Purchased Together
Product Details
- Hardened steel setscrew with cup point for robust grip on tapered sections
- Compatible with retainer straps 300C and 035RS
- Structural attachment to top or bottom of metal beams, purlins, channel or angle iron
- Maximum bottom mount load is 250 lbs
- Meets Federal Specification WW-H-171 (type 23)
Specifications
- ANSI:
- ANSI SP-58 Type 19, ANSI SP-58 Type 23
- Application:
- Electrical, Fire Sprinkler, HVAC, Low Voltage, Plumbing, Refrigeration
- Coating:
- Electrogalvanized
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Height:
- 1-9/16 in
- MSS:
- MSS SP-58 Type 19, MSS SP-58 Type 23
- Material:
- Cast Iron
- Product Type:
- Beam Clamp
- Rod Size (in):
- 3/8 in
- Thickness:
- 3/4 in
- UL Listed:
- Yes
- Work Load Limit:
- 500 lb