1 x 3/8 in. Stainless Steel Loop Hanger
Model 105 1 x 3/8 in. Stainless Steel Loop Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conforms with federal specification WW-H-171 (type 7), Manufacturers Standardization Society (MSS) SP-58 (type 7)
- Recommended for the suspension of stationary stainless steel pipe lines
Specifications
- Adjustable:
- Yes
- Application:
- Stationary Piping
- Collection:
- Model 105
- Diameter - Outside:
- 1-8/25 in
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Height:
- 3-3/8 in
- MSS:
- MSS SP-58 Type 7
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Loop Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Work Load Limit:
- 600 lb