1-1/2 in. Pre-Galvanized Steel Surge Restraint Stand-Off Strap Hanger

You last purchased this on
 
nVent CADDY

Model SOSR 1-1/2 in. Pre-Galvanized Steel Surge Restraint Stand-Off Strap Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

Model SOSR 1-1/2 in. Pre-Galvanized Steel Surge Restraint Stand-Off Strap Hanger

  • Fast #
  • Part #ESOSR150
  • Item #4222066
  • Manufacturer Part #SOSR150
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rated for use with CPVC fire sprinkler pipe
  • Positions pipe 1-1/2" (38 mm) off the mounting surface eliminating the need for wooden spacer blocks
  • Includes flared edges to protect piping
  • Includes mounting screws
  • UL® Listed as both a hanger and pipe restrainer
  • Complies with static load requirements of NFPA® 13
  • Meets the UL® 203 stringent upward thrust requirement
  • Can be mounted in both vertical and horizontal positions on concrete, steel and wood
  • Can be used with 3TW backing nut on composite wood joist installations
  • Requires Certification

Specifications

Application:
CPVC Pipe, Fire Protection
Coating:
Pre-Galvanized
Collection:
Model SOSR
Fits Pipe Size:
1-1/2 in
Gauge (metal):
16 ga
Length:
4-1/2 in
Material:
Steel
Product Type:
Strap Hanger, Stand Off
UL Listed:
Yes
Width:
1 in