100 lb. nVent CADDY Armour Spring Steel Purlin Clip
100 lb. nVent CADDY Armour Spring Steel Purlin Clip
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides method for attaching rod to purlin
- Hammer-on clip compensates for angle of purlin
Specifications
- Coating:
- nVent CADDY Armour
- FM Approved:
- No
- Material:
- Steel
- Product Type:
- Purlin Clip
- Rod Size (in):
- 3/8 in
- Thickness:
- 0.25 in
- UL Listed:
- Yes
- Work Load Limit:
- 100 lb