1-1/4 in. Plated Standard Swivel Ring Hanger
1-1/4 in. Plated Standard Swivel Ring Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features retained insert nut to ensure loop hanger and insert nut stay together
- Meets with Federal Specification WW-H-171 (Type 10); MSS SP-58 and SP-69 (Type 10)
- For suspension of stationary non-insulated pipe lines
Specifications
- Coating:
- Electrogalvanized
- Color Finish Name:
- Zinc
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/4 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- UL Listed:
- Yes