10 x 4 in. Pyramid Strut Support
10 x 4 in. Pyramid Strut Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum recommended load up to 1500 lbs
- Provide fixed height mounting platform 4 in or 6.4 in off roof surface and 10 in or 16 in usable strut length
Documents
Specifications
- Coating:
- Galvanized
- Height:
- 4 in
- Material:
- Steel
- Width:
- 10 in