12 in. Adjustable Pyramid Equipment Support

You last purchased this on
 
nVent ERICO

12 in. Adjustable Pyramid Equipment Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent ERICO

12 in. Adjustable Pyramid Equipment Support

  • Fast #
  • Part #ERPS360402
  • Item #4109562
  • Manufacturer Part #RPS360402
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hot-dipped galvanized finish provides corrosion protection
  • Exceptional bonding and sealing caulk for interior and exterior applications involving seams, joints, ductwork, flashing and any similar use
  • Allows elevation change up to 17" from roof surface with 10" or 16" usable strut length
  • Resealable, paintable, flexible
  • Will not crack, chip or peel
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Height:
12 in
Length:
12-1/2 in