nVent ERICO
1/4 - 1/2 in. Bar Joist Attachment
Part #ECSBBARJEG | Item #3827655 | Manufacturer Part #CSBBARJEG
$20.21
EACH
Fits Pipe Size:
1/4 in - 1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 10
How to get it:
Product Details
Documents
Specifications
Application: Fire Protection
Coating: Painted
FM Approved: Yes
Fits Pipe Size: 1/4 in - 1/2 in
Material: Steel
Product Type: Hanger Material
UL Listed: Yes