This product requires certification to purchase.

2-1/2 in. Electro-Galvanized Standard Universal Sway Brace

This product has been replaced by

nVent CADDY Steel Universal Sway Brace
nVent CADDY 2-1/2 in. 2765 lb. Steel Universal Sway Brace
Manufacturer Part #CSB0250
nVent ERICO

2-1/2 in. Electro-Galvanized Standard Universal Sway Brace

  • Fast #
  • Part #ECSBSTU0250EG
  • Item #3827628
  • Manufacturer Part #CSBSTU0250EG
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

nVent CADDY Steel Universal Sway Brace
nVent CADDY 2-1/2 in. 2765 lb. Steel Universal Sway Brace
Manufacturer Part #CSB0250
nVent ERICO

2-1/2 in. Electro-Galvanized Standard Universal Sway Brace

  • Fast #
  • Part #ECSBSTU0250EG
  • Item #3827628
  • Manufacturer Part #CSBSTU0250EG
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Used in lateral and longitudinal sway bracing applications
  • Slotted design for strength, snap-off bolt head enables installation/inspection of seismic sway braces
  • Meets NFPA®-13 requirements for seismic sway bracing
  • UL® Listed for SCH 7, SCH 10 and SCH 40 service pipes, with loads up to 3000 lbs in both lateral and longitudinal directions
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Fits Pipe Size:
2-1/2 in
Material:
Steel
Product Type:
Hanger Material
UL Listed:
Yes
UPC:
782856634539