2-1/2 in. Copper Electro Plated Steel Polished Chrome Strut Pipe Clamp
2-1/2 in. Copper Electro Plated Steel Polished Chrome Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes thread impression and captured screw
- Fits into open side of strut channel
- One piece break apart strut clamp
Documents
Specifications
- Application:
- Copper Tubing
- Coating:
- Copper Electro Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Outside:
- 2-5/8 in
- Fits Pipe Size:
- 2-1/2 in
- Gauge (metal):
- 12 ga
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Strut Clamp
- UL Listed:
- Yes
- Width:
- 1-1/4 in
- Work Load Limit:
- 800 lb