2-1/2 x 3/4 in. Electro Galvanized Universal Strut Attachment End
2-1/2 x 3/4 in. Electro Galvanized Universal Strut Attachment End
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snap-off bolt head helps enable easy installation and inspection of seismic sway braces and eliminates torque wrench use
- Attaches to concrete, bar joists, I-Beams and respective adaptors
- For use in lateral and longitudinal sway bracing application with 1" to 2" SCH 40 brace pipe
- Meets NFP®-13 requirements for seismic sway bracing
- FM approved for design loads up to 3900 lbs
- UL listed load up to 3000 lbs-force for 10" water-filled pipe
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Height:
- 3 in
- Length:
- 2-1/2 in
- Material:
- Steel
- Product Type:
- Hanger Material
- UL Listed:
- Yes
- Width:
- 2-3/8 in