3 in. Electrogalvanized Steel Riser Clamp
3 in. Electrogalvanized Steel Riser Clamp
Frequently Purchased Together
Product Details
- Slotted holes make assembly a snap - no fumbling with loose hardware
- Bolts are accessible from the front, serrated washer head design means no wrench required on back side for tightening
- Recommended for suspending vertical steel pipe risers
- Serrated flange-head bolts eliminate need for wrenches on both bolt and nut
- Conforms with federal specification WW-H-171 (type 8)
Documents
Specifications
- Application:
- Residential, Fire Protection
- Coating:
- Electrogalvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Diameter - Outside:
- 3-1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Length:
- 11-3/4 in
- MSS:
- MSS SP-58 Type 8
- Material:
- Steel
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- Width:
- 1-3/16 in
- Work Load Limit:
- 530 lb