3/8 in. Universal Side Beam Attachment
3/8 in. Universal Side Beam Attachment
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conforms with Federal Specification WW-H-171 (Type 35)
- Structural attachment fastened to the wall or the side of a joist to support hanger rod, where either 3/8 in or 1/2 in fasteners can be used to reduce inventories
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Zinc Plated, Painted
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 2 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Product Type:
- Hanger Material
- Width:
- 1-9/10 in