4-1/8 x 3-1/2 x 0.25 in. Electrogalvanized 4-Hole Corner Angle Bracket

You last purchased this on
 
nVent CADDY

4-1/8 x 3-1/2 x 0.25 in. Electrogalvanized 4-Hole Corner Angle Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

4-1/8 x 3-1/2 x 0.25 in. Electrogalvanized 4-Hole Corner Angle Bracket

  • Fast #
  • Part #EL220000EG
  • Item #1347066
  • Manufacturer Part #L220000EG
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used to create metal frames with nVent CADDY Eristrut channels
  • Requires Certification

Documents


Specifications

Application:
Fire Sprinkler, HVAC, Plumbing, Refrigeration
Coating:
Electrogalvanized
Height:
3-1/2 in
Length:
4-1/8 in
Material:
Steel
Product Type:
Angle Bracket
Thickness:
0.25 in
UL Listed:
No