6 in. Easy Universal Sway Brace

Part #ECSBEZU0600EG  |  Item #3827654  |  Manufacturer Part #CSBEZU0600EG

$30.75 EACH

Fits Pipe Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 10
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Used in lateral and longitudinal sway bracing applications
  • Slotted design for strength, snap-off bolt head enables installation/inspection of seismic sway braces
  • Hot dipped galvanized finish is also available as special order
  • Meets NFPA®-13 requirements for seismic sway bracing
  • UL® Listed for SCH 7, SCH 10 and SCH 40 service pipes, with loads up to 1265 lbs in longitudinal direction and 3000 lbs in lateral direction

Documents

Specifications

Application: Fire Protection

Coating: Painted

Fits Pipe Size: 6 in

Material: Steel

Product Type: Hanger Material

UL Listed: Yes