Proline® Medicated Hand Soap in Pink

Part #NF3641G4  |  Item #7483990  |  Manufacturer Part #F3641-G4

Color/Finish: Pink

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pink Satin is a synthetic, opaque lotion skin cleaner that is pH balanced and contains a broad spectrum bacteriostat PCMX
  • Combines mild cleaning agents, emollients and lotionizers
  • Designed for dispensing systems without clogging
  • Recommended for food handling plants, restaurants, kitchens, nursing homes, etc
  • Antibacterial compound effective against gram negative and gram positive bacteria

Documents

Specifications

Application: [Foodservice, Factories, Restaurants, Kitchen, Nursing Homes]

Collection: Proline®

Color Finish: Pink

Color Finish Category: Pinks

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Hand Soap