12 in. Pedestrian H-10 Square Grate
12 in. Pedestrian H-10 Square Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nyoplast® pedestrian H-10 hinged design
Documents
Specifications
- Drain Component Type:
- Grate
- Length:
- 12 in
- Trim Ring:
- No
- Width:
- 12 in