12 x 12 in. PVC Inline Drain with Grate

Part #N2712AG12N  |  Item #689453  |  Manufacturer Part #2712G12N

Call for Pricing EACH

Fitting Size 1:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Adapting to ADS/Hancor dual wall pipe

Documents

Specifications

ASTM Specifications: ASTM A-536 Grade 70-50-05, ASTM D-1784, ASTM D-2321, ASTM D-3212

Fitting Size 1: 12 in

Fitting Sizes: 12 in

Inside Diameter: 12 in

Material: Ductile Iron, Plastic

Material Type: PVC

Product Type: Drain, Grate

Waterworks Application: Drainage