Nyloplast America

15 in. In- LineDrain with Grate

Part #N2715AG  |  Manufacturer Part #2715AG

Diameter:

15 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 15 in

Material: Plastic

Material Type: PVC