18 x 6 in. Inline Drain with Grate
18 x 6 in. Inline Drain with Grate
Frequently Purchased Together
Product Details
- Adapting to ADS/Hancor dual wall pipe
Documents
Specifications
- ASTM:
- ASTM A-536, ASTM D-1784, ASTM D-2321, ASTM D-3212
- Diameter:
- 18 in
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Drain
- Waterworks Application:
- Sewer