30 in. PVC Inline Drain with Grate

Part #N2730AG303099CGS  |  Item #4471930  |  Manufacturer Part #2730AG303099CGS

Call for Pricing EACH

Inside Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-536 Grade 70-50-05, ASTM D-1784, ASTM D-2321, ASTM D-3212

Inside Diameter: 30 in

Material: Ductile Iron, Plastic

Material Type: PVC

Product Type: Drain, Grate

Waterworks Application: Drainage