8 in. Plastic Field Installation Kit
Add-a-Branch™ 8 in. Plastic Field Installation Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Add-a-Branch™
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Installation Kit