4-1/2 in. Sediment Replacement Water Filter
Cascadian® 4-1/2 in. Sediment Replacement Water Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cartridge Type:
- Filter
- Collection:
- Cascadian®
- Contaminant Removal:
- Sediment
- Diameter:
- 4-1/2 in
- Filtering Material:
- No
- Fits Model:
- ICS-S5
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 15 gpm
- Height:
- 20 in
- Maximum Temperature:
- 113
- Minimum Temperature:
- 39.2
- NSF Certified:
- No
- Pressure - Maximum:
- 120 psi