Waterproof Multiparameter Meter
PCTSTestr® 50 Waterproof Multiparameter Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with a wide range of samples
- Up to 3-point pH calibration, user adjustable temperature coefficient and self-adjusting TDS and salinity factors
- Measure pH, conductivity, TDS and salinity
- Additional features include automatic temperature compensation (ATC), hold function, auto-off function, self-diagnostic error messages, and a three-segment battery-life indicator
- Waterproof, IP67-rated housing
- Uses common AAA batteries
- Easy-to-navigate interface for quick setup and calibration
- Redesigned leakproof cap functions as a sample cup, hydrating cup and stabilizing base to stand the meter upright
- Includes plastic storage case, lanyard and batteries
- EPA compliant
Specifications
- Automatic Shut-Off:
- Yes
- Battery Size:
- AAA
- Collection:
- PCTSTestr® 50
- EPA Compliant:
- Yes
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NEMA:
- NEMA IP 67
- Power Source:
- Battery
- Product Type:
- Waterproof Multiparameter Tester
- Volts:
- 1.5V