Replacement Combination pH Electrode for pH and Ion 700 Benchtop Meters

You last purchased this on
 
Oakton Instruments

Replacement Combination pH Electrode for pH and Ion 700 Benchtop Meters

This product requires certification to purchase.
You last purchased this on
 
Oakton Instruments

Replacement Combination pH Electrode for pH and Ion 700 Benchtop Meters

  • Fast #
  • Part #OWD3580504
  • Item #4930507
  • Manufacturer Part #WD-35805-04
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Refillable, glass, double-junction pH electrode with BNC connector
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
pH and Ion 700 Benchtop Meters
CE Approved:
No
Cable Length (ft):
3 ft
EPA Compliant:
No
Material:
Glass
Maximum Temperature:
212
NSF Certified:
No
Product Type:
Replacement Combination pH Electrode
UL Listed:
No