Compact 10 gph Free-Standing Water Cooler in Sandstone
Compact 10 gph Free-Standing Water Cooler in Sandstone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible bubbler guard with activation lever
- Provides smooth steady water flow by means of integral regulator
- Waterways are lead-free in material and construction
- Delivers 10 gph of chilled drinking water
- Adjustable thermostat
- High efficiency cooler tank and coils
- Heavy-gauge steel cabinet with galvanized steel base
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- Built-In Water Filter:
- No
- Coating:
- Galvanized
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandstone
- Flow Rate:
- 10 gph
- GSA Approved:
- No
- Height:
- 44-1/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- Type:
- OP10CP
- Width:
- 12 in