1000 gal Oasis In-Line Replacement Filter FPF for Lead, Chlorine, Taste and Odour
1000 gal Oasis In-Line Replacement Filter FPF for Lead, Chlorine, Taste and Odour
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- ANSI:
- ANSI 42
- Application:
- Coffee Machines, Drinking Fountains, POU Water Coolers, Refrigerators
- Capacity:
- 1000 gal
- Cartridge Type:
- Replacement
- Filtering Material:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF:
- NSF 42
- NSF Certified:
- Yes
- UL Listed:
- No