Cane Apron in Sandstone
Cane Apron in Sandstone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial Plumbing
- Brand Model Compatibility:
- P8ACSL, PG8EBFSL and PGEBFSL Drinking Fountains
- Built-In Water Filter:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandstone
- Indoor Outdoor:
- Indoor
- Product Type:
- Apron
- Type:
- O035174001