Metal Valve Body Assembly
Metal Valve Body Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- P8AM-100 and PAM-001 Water Coolers
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Material:
- Metal
- Product Type:
- Valve Body
- Self Contained Refrigerant:
- No