Modular 8 gph Electronic Sports Bottle Filler Refrigerated Flush Mount
This product has been replaced by
Manufacturer Part #506975
Modular 8 gph Electronic Sports Bottle Filler Refrigerated Flush Mount
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Waterways are lead-free in material and construction
- Heavy-duty galvanized steel frame
- Built-in 100 micron strainer stops particles before they enter the waterway
- Hands free bottle filler with auto 20 second shut off, integrated counter an filter monitor
- Built in panel locks for easy access to chiller and filtration
- Refrigerant R-134a
- High efficiency cooler tank and coils
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4.6
- Application:
- Commercial
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 8-1/8 in
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 40-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 19-3/4 in
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Type:
- O504834
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 340 W
- Width:
- 19-3/4 in