8 gph Touch-Free Bi-Level Water Cooler in Stainless Steel with Electronic Bottle Filler
This product has been replaced by
Manufacturer Part #507097
Versacooler® II 8 gph Touch-Free Bi-Level Water Cooler in Stainless Steel with Electronic Bottle Filler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Refrigerated; 8 gph
- Flexible one piece water saver bubbler
- Lead-free waterways
- Touch free sensor on both high and low side
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- Application:
- Commercial Plumbing
- Built-In Water Filter:
- No
- CSA Certified:
- CSA C22.2 No. 120
- Coating:
- Galvanized
- Collection:
- Versacooler® II
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Energy Star Compliant:
- No
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Steel, Stainless Steel
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 100
- Pressure - Low:
- 20
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- UL 399