Oasis

Versacooler® II Bilevel Vandal Resistant Water Cooler in Stainless Steel

Part #OPGV8ACSL  |  Manufacturer Part #504528

Color/Finish: Brushed Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Stainless steel top and frame
  • Flexible bubbler
  • Universal design allows universal installation
  • High efficiency cooler tank and coils
  • Refrigerant R-134a, ADA compliant
  • Waterways are lead-free in material and construction
  • Delivers 8 gph of chilled drinking water
  • Vandal resistant fasteners and mechanical front push buttons

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

Built-In Water Filter: No

Collection: Versacooler® II

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Depth: 18-5/8 in

Flow Rate: 8 gph

GSA Approved: No

Height: 24-91/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 372]

Refrigerant: R-134A

Self Contained Refrigerant: Yes

Width: 35-1/4 in