Wall Mount Steel Indoor Electric Bottle Filling Station in Steel Finish
VersaCooler® II Wall Mount Steel Indoor Electric Bottle Filling Station in Steel Finish
Frequently Purchased Together
Product Details
- Waterways are lead-free in materials & construction
- Vandal resistant water saver bubbler infused with silver-based antimicrobial additive
- Built-in 100 micron strainer stops particles before they enter the waterway
- LED lighted alcove
- Contactless activation bottle filler with programmable auto shut off
- Built-in filter monitor and bottle counter
- External access to stream height adjustment on lower VersaCooler fountain
- Stainless steel top and heavy duty galvanized steel frame
- High efficiency cooling system
- Vandal resistant fasteners
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-G, ANSI A117.1
- Built-In Water Filter:
- Yes
- Collection:
- VersaCooler® II
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-5/8 in
- Flow Rate:
- 8 gph
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Steel
- NSF:
- NSF 372, NSF 61, NSF 61-G
- Pressure - Maximum:
- 100 psi
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- UL 399
- Volts:
- 115V
- Width:
- 35-1/4 in