Water Cooler in Brown

Part #OPG8EBFSLSANDR  |  Item #7575661  |  Manufacturer Part #506011

$2,248.50 EACH

Color/Finish: Sandstone Powder Coat

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead-free waterways
  • Refrigerated; 8 gph
  • Filtered
  • Flexible one piece water saver bubbler

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 372, ANSI 61 Annex G]

Application: Commercial

Built-In Water Filter: No

Capacity: 8 gph

Color Finish: Sandstone Powder Coat

Color Finish Category: Neutrals

Energy Star Compliant: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Material: [Galvanized Steel, Stainless Steel]

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 Annex G]

Origin: Global

Refrigerant: R-134A

Self Contained Refrigerant: No

UL Listed: No