1/2 x 6 in. Acid Brush
1/2 x 6 in. Acid Brush
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Approximately 3" long, 1/2" wide
- Acid brush
- Made from 100% pure stiff horse hair tied with steel staple
- Made from 100% pure stiff horse hair tiled with steel staple
- Solder accessory
- Use with liquid or paste fluxes
- Compatible with most diameters of piping
- Ideal for applying flux to pipe surfaces and inside fitting
- Tin-plated tubing handle
Documents
Specifications
- Depth:
- 6-1/2 in
- Height:
- 3 in
- Length:
- 6 in
- Material:
- Horse Hair
- Origin:
- Domestic
- Product Type:
- Acid Brush
- Size:
- 6 in x 1/2 in
- Weight:
- 2.1 lb
- Width:
- 1/2 in