16 oz. Plastic Black Pipe Cement
16 oz. Plastic Black Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use on all schedules and classes of ABS pipe and fittings up to 6 in. diameter with interference fit
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- Recommended for non-pressure applications
- Please refer to the Oatey Limited Warranty for warranty details
- Meets ASTM Standard D2235
- Complies with NSF/ANSI 61 health effects requirements
- Lo VOC Solvent Cement that meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2235
- Application:
- Non-pressure
- Color:
- Black
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- ABS
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz