18 in. Plastic Water Heater Pan
18 in. Plastic Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available with 1-½” PVC drain fittings to allow for connection to indirect drain.
- Oatey® Plastic Water Heater Pans 1"-1-1/2" Adapter (1-1/2" inside) can be installed under electric water heaters to protect from water damage.
Documents
Specifications
- Depth:
- 2-1/2 in
- Diameter:
- 18 in
- Drain Location:
- Side
- Drain Opening:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- Polymer
- Thickness:
- 0.0625 in
- Weight:
- 0.9 lb