3 in. Rubber Roof Flashing
No-Calk® 3 in. Rubber Roof Flashing
Frequently Purchased Together
Product Details
- No caulking needed
- Do not use petroleum based products on rubber collars
- Use as a protective water shield (slides down over pipe)
- Not for hot-mopped or built-up roofs
- For warranty product details, refer to the Oatey® limited warranty document
- Rated 180°F continuous heat and Approved for type B installations
- Non-fading collar material
Documents
Specifications
- Collection:
- No-Calk®
- Color:
- Black
- Color Finish Name:
- Black
- GSA Approved:
- No
- Heat Rating:
- 180 °F
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Rubber
- Origin:
- Domestic
- Package Quantity:
- Card of 6
- Pipe Diameter:
- 3 in
- Roof Flashing Material:
- Rubber
- Weight:
- 0.1 lb
- Width:
- 5 in